12-1/8 x 6-1/8 x 4-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure
SC Series 12-1/8 x 6-1/8 x 4-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure
Frequently Purchased Together
Product Details
- Flat removable covers fastened with plated steel screws
- Cover design permits easy removal without extracting cover screws
- Fabricated from 16 gauge steel
- Removable concentric knockouts on all four sides
- Mounting holes on back of box
Documents
Specifications
- Application:
- Commercial, Industrial
- CSA Certified:
- Yes
- Coating:
- Polyester, Galvanized
- Collection:
- SC Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Depth:
- 4-3/16 in
- Gauge (metal):
- 16 ga
- Height:
- 12-1/8 in
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- NEMA:
- NEMA 1
- Type:
- WSC061204
- UL Listed:
- Yes
- Width:
- 6-1/8 in