DESCRIPTION

  • Fabricated from 16 gauge steel
  • Flat removable covers fastened with plated steel screws
  • Cover design permits easy removal without extracting cover screws
  • Mounting holes on back of box
  • Removable concentric knockouts on all four sides

Wiegmann® SC Series 8-1/8 x 8-1/8 x 4-3/16 in. Pre-Galvanized Steel and Plastic Screw Cover Pull Box Enclosure

WSC080804

Manufacturer Part #: SC080804

Depth:

SPECIFICATIONS

Application
Commercial, Industrial
CSA Certified
Yes
Coating
Polyester
Collection
SC Series
Depth
4-3/16 in
Gauge
16
Height
8-1/8 in
NEMA Specifications
NEMA 1
Type
WSC080804
UL Listed
Yes
Width
8-1/8 in

Print

DOCUMENTS