DESCRIPTION

  • Field liquid-fillable
  • Made in the USA
  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections

Wika 1/2 in. 0-600 psi Stainless Steel Liquid Filled Pressure Gauge

W9832666

Diameter:

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
4 in
End Connection 1
Lower Mount
Fitting Size 1
1/2 in
High Pressure
600
Low Pressure
0
Material
Stainless Steel
Maximum Pressure
600 psi
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS