DESCRIPTION

  • Field liquid-fillable
  • Made in the USA
  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections

Wika 1/4 in. 30 psi Stainless Steel Lower Mount Fill Pressure Gauge in Stainless Steel

W9833638

Diameter:

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
2-1/2 in
End Connection 1
Lower Mount

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS