100 psi Pressure Transmitter

You last purchased this on
 
WIKA

100 psi Pressure Transmitter

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

100 psi Pressure Transmitter

  • Fast #
  • Part #W52374319
  • Item #7095101
  • Manufacturer Part #52374319
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rugged construction for long life
  • Reliable and accurate
  • High performance design
  • A large number of options are available including different accuracy classes extended temperature ranges and customer specific pin assignments to provide compatibility with most industrial applications
  • Highly reliable transmitter that is not affected by most adverse environmental conditions
  • This transmitter meets most application performance requirements when exposed to very low outdoor temperatures, extreme shock and vibration and aggressive media
  • It features high accuracy a robust design and is available with an exceptional number of options that make it suitable for an extremely broad range of pressure measurement applications
  • Pressure transmitter is the ideal solution for customers with demanding performance requirements in many industrial applications
  • Accuracy 0.5%
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Pressure
CSA Certified:
Yes
End Connection 1:
MNPT
End Connection 2:
NPT
End Connections:
MNPT x NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
316L
Pressure - Low:
0
Pressure - Maximum:
100 psi
Temperature Range:
32 to 176 Deg F
Tool Type:
Transmitter
UL Listed:
Yes
Volts:
36V