1/2 in. 2000 psi NPT Transmitter Vacuum
1/2 in. 2000 psi NPT Transmitter Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Pressure - Maximum:
- 2000 psi
- Product Type:
- Transmitter Vacuum
- UL Listed:
- No