1/2 in. Bimetal Thermometer

Part #W30040D206G4  |  Item #4105754  |  Manufacturer Part #TI.30

$63.54 EACH

Fitting Sizes:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: [ASME B40.3, ASME B40.3 Grade B]

Color Finish: [White, Black]

Diameter: 3-1/4 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: [Silicone, Aluminum, Stainless Steel, Rubber]

Material Type: [304L, Neoprene]

NSF Certified: No

Temperature Range: -70 to 540 Deg C (100 to 1000 Deg F)