1/2 in. Straight IPS Cast Iron Needle Valve
1/2 in. Straight IPS Cast Iron Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Height to rim: 14 5/8"
- Gravity fed flushing system
- WIKA Accessories complete the package for instrumentation installation requirements such as over pressure control, pulsation dampening and steam service
- Signature seat & chrome trip lever
- Includes trim and lid
- 2 1/4" exposed trap
- 2" flush valve
Documents
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-19/25 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 10000 psi
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No