12/36V 10 psi Pressure Transmitter
12/36V 10 psi Pressure Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large LCD display includes bar graph
- Easy push button programming
- Ideal for elevated water tanks
- The case is rotatable by 330° and the LCD display can be mounted in different positions, displaceable in 90° steps
- Particularly the integrated temperature compensation makes the process transmitter interesting for a wide range of applications
- The LCD display is easy to read in any mounting position, even from a distance of up to 16'
- The model process transmitter has been developed for applications which require an intelligent sensor
- Turndown is 20 to 1
- Accuracy 0.15 % span up to 600 psi
Specifications
- Application:
- Pressure
- End Connection 1:
- MNPT
- End Connection 2:
- NPT
- End Connections:
- MNPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PBT
- NEMA:
- NEMA 4X
- Pressure - Low:
- 0
- Pressure - Maximum:
- 10 psi
- Temperature Range:
- -4 to 158 Deg F
- Tool Type:
- Transmitter
- UL Listed:
- No
- Volts:
- 36V