12/36V 30 psi Pressure Transmitter

You last purchased this on
 
WIKA

12/36V 30 psi Pressure Transmitter

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

12/36V 30 psi Pressure Transmitter

  • Fast #
  • Part #W52595854
  • Item #5144752
  • Manufacturer Part #UPT-20
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large LCD display includes bar graph
  • Easy push button programming
  • Ideal for elevated water tanks
  • The case is rotatable by 330° and the LCD display can be mounted in different positions, displaceable in 90° steps
  • Particularly the integrated temperature compensation makes the process transmitter interesting for a wide range of applications
  • The LCD display is easy to read in any mounting position, even from a distance of up to 16'
  • The model process transmitter has been developed for applications which require an intelligent sensor
  • Turndown is 20 to 1
  • Accuracy 0.15 % span up to 600 psi
  • Requires Certification

Specifications

Application:
Pressure
End Connection 1:
MNPT
End Connection 2:
NPT
End Connections:
MNPT x NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Stainless Steel, Plastic
Material Type:
316, PBT
NEMA:
NEMA 4X
Pressure - Low:
0
Pressure - Maximum:
30 psi
Temperature Range:
-4 to 158 Deg F
Tool Type:
Transmitter
UL Listed:
No
Volts:
36V