1/4 in. Test Port Plug
1/4 in. Test Port Plug
Frequently Purchased Together
Product Details
- Self-sealing pierceable rubber diaphragm
- Rated to 1,000 PSI and 200°F
- WIKA Pressure and Temperature Plugs allow multiple process sampling ports
- 1/2" and 1/4" NPT Threaded connections
Documents
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 350
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Port Plug
- UL Listed:
- No