DESCRIPTION

WIKA 15000 psi NPT Bourdon Tube Pressure Gauge

W9361103

Manufacturer Part #: 233.30

High Pressure:

15000

SPECIFICATIONS

ASME Specifications
ASME B40.100
CE Approved
No
Color Finish
Black Aluminum, White Aluminum
Diameter
4 in
End Connection 1
NPT
End Connections
NPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Grade
A
High Pressure
15000
Low Pressure
0
Material
Glass, Plastic, Rubber, Stainless Steel
Material Type
316L, Buna-n, Polycarbonate
Maximum Temperature
392
NEMA Specifications
NEMA 4X
NSF Certified
No
Pressure Class
60#
Temperature Range
-20 to 60 Deg C (4 to 140 Deg F)
UL Listed
No

Print