WIKA
160 psi Stainless Steel Center Back Mount Gauge
Part #W9833239 | Item #1253138 | Manufacturer Part #233.53
High Pressure:
160Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5
How to get it:
Product Details
- These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
- Welded case-to-socket connections
- Field liquid-fillable
- Made in the USA
Documents
Specifications
ASME Specifications: ASME B40.100 Grade A
Color Finish: Stainless Steel
Diameter: 2-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 160
Low Pressure: 0
Material: Aluminum, Stainless Steel
Material Type: 304 SS, 304L
Maximum Pressure: 15000 psi
Maximum Temperature: 212
NSF Certified: No
Product Type: Pressure Gauge
Temperature Range: -20 to 100 Deg C (-4 to 212 Deg F)