DESCRIPTION

  • Field liquid-fillable
  • Made in the USA
  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections

Wika 2-1/2 x 1/4 in. Stainless Steel Lower Mount Gauge

W9833523

High Pressure:

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
2-1/2 in
End Connection 1
Lower Mount
Fitting Size 1
1/4 in
High Pressure
600
Material
Stainless Steel
Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS