2-1/2 in. 1/4 in. NPT Liquid-Filled Industrial Gauge Lower Mount 0-3000#

Part #W9310800  |  Item #1364265  |  Manufacturer Part #213.40

$84.14 EACH
(Pricing is for 3000)

High Pressure:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • WIKA Hydraulic Gauges are recognized worldwide as the standard of accuracy and durability for skid systems, pumps, compressors and fluid power applications
  • One piece forged brass case-to-socket connection
  • Integrated Bourdon tube assembly
  • Made in the USA

Not Approved for Potable Water Applications

Specifications

ASME Specifications: ASME B40.100

Color Finish: Brass

Diameter: 2-1/2 in

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 3000

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Pressure Class: 0-3000#