WIKA
2-1/2 in. 300 psi Stainless Steel Lower Mount Pressure Gauge
Part #W9767096 | Item #1242600 | Manufacturer Part #213.53
High Pressure:
Product Details
- Vibration and shock resistant
- Stainless steel case
- Pressure ranges up to 15,000 psi
- Weather tight (NEMA 4X/IP66)
- Intended for adverse service conditions where pulsating or vibration exists
- Hydraulics and compressors
- Suitable for gaseous or liquid media that will not obstruct the pressure system
Specifications
ASME Specifications: ASME B40.100
Application: Industrial
Color Finish: White
Depth: 1-13/50 in
Diameter: 2-1/2 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Grade: A
High Pressure: 300
Installation Type: Lower Mount
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 1-13/50 in
Low Pressure: 0
Material: [Stainless Steel, Aluminum]
Material Type: 304
Maximum Temperature: 140
NEMA Specifications: NEMA 4X
NSF Certified: No
Temperature Range: -4 to 140 Deg F
Type: Glycerin Filled
Weight: 0.44