DESCRIPTION

  • Rugged construction provides resistance to most corrosive media and environments
  • Lower mount
  • Gauge features 316 SS wetted parts and 304 SS case and crimped ring
  • Can be liquid-filled in the field

WIKA 2-1/2 x 1/4 in. 100 psi Stainless Steel Lower Mount Liquid Filled Pressure Gauge in Stainless Steel

W9833574

Manufacturer Part #: 233.53

Diameter:

2-1/2 in

SPECIFICATIONS

Diameter
2-1/2 in
High Pressure
100
Maximum Pressure
100 psi
Type
W9833574

Print

DOCUMENTS