2-1/2 x 1/4 in. 30 psi Brass Fill Pressure Gauge in Stainless Steel

You last purchased this on
 
WIKA

2-1/2 x 1/4 in. 30 psi Brass Fill Pressure Gauge in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

2-1/2 x 1/4 in. 30 psi Brass Fill Pressure Gauge in Stainless Steel

  • Fast #
  • Part #W9767002
  • Item #1347932
  • Manufacturer Part #213.53
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Economical
  • Large dial for readability
  • WIKA contractor series gauges provide lasting service for installed equipment and static line pressure applications
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Stainless Steel
Diameter:
2-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass