2-1/2 x 1/4 in. 400 psi Lower Mount Pressure Gauge

Part #W9240225  |  Item #4104041  |  Manufacturer Part #232.30

$115.06 EACH

High Pressure:

400

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 2-1/2 in

End Connection 1: Lower Mount

End Connections: Lower Mount

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 400

Material: Stainless Steel

Maximum Temperature: 200

Type: W9240225