2 in. Bourdon Tube Pressure Gauge 0-100#
2 in. Bourdon Tube Pressure Gauge 0-100#
Product Details
Product Details
- Suitable for fluid medium which does not clog connection port or corrode copper alloy
- For use with hydraulic and pneumatic pumps, compressors, water systems and regulators
- Cleaned for oxygen service
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Plastic
- Maximum Temperature:
- 140
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov