DESCRIPTION

  • 2 1/4" exposed trap
  • Includes trim and lid
  • Low cost
  • Made in the USA
  • Signature seat & chrome tank lever
  • WIKA Commercial Series Gauges are the ideal choice for general industrial applications compatible with brass including; pumps, compressors, hydraulic and pneumatic equipment
  • Wide variety of sizes and configurations available

Wika 2 x 1/8 in. Case Pressure Gauge

W9690471

High Pressure:

SPECIFICATIONS

Diameter
2 in
High Pressure
160
Lead Law Compliance Level
Not Approved for Potable Water Applications

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS