4 x 1/4 in. NPT 300 psi Brass and Plastic Pressure Gauge

You last purchased this on
 
WIKA

4 x 1/4 in. NPT 300 psi Brass and Plastic Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

4 x 1/4 in. NPT 300 psi Brass and Plastic Pressure Gauge

  • Fast #
  • Part #W4233751
  • Item #1576285
  • Manufacturer Part #111.10SP 4
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Air pressure scale rating
  • Lower mount
  • Specifically designed for fire sprinkler service
  • UL and FM approved for fire sprinkler service
  • Features a polycarbonate case and window, and brass wetted parts
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100 Grade B
CE Approved:
No
Color Finish Name:
Black
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4 in
Material:
Brass, Plastic
Material Type:
Polycarbonate
NSF Certified:
No
Pressure - High:
300
Smart Home Enabled:
No
Temperature Range:
-40 to 140 Deg F
UL Listed:
Yes
Weight:
0.35 lb
Width:
1-9/50 in