300 psi Pressure Transmitter
300 psi Pressure Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged construction for long life
- Reliable and accurate
- High performance design
- A large number of options are available including different accuracy classes extended temperature ranges and customer specific pin assignments to provide compatibility with most industrial applications
- Highly reliable transmitter that is not affected by most adverse environmental conditions
- This transmitter meets most application performance requirements when exposed to very low outdoor temperatures, extreme shock and vibration and aggressive media
- It features high accuracy a robust design and is available with an exceptional number of options that make it suitable for an extremely broad range of pressure measurement applications
- Pressure transmitter is the ideal solution for customers with demanding performance requirements in many industrial applications
- Accuracy 0.5%
-
Lead Law Compliant
Specifications
- Application:
- Pressure
- CSA Certified:
- Yes
- End Connection 1:
- MNPT
- End Connection 2:
- NPT
- End Connections:
- MNPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pressure - Low:
- 0
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- 32 to 176 Deg F
- Tool Type:
- Transmitter
- UL Listed:
- Yes
- Volts:
- 36V