4-1/2 in. 1/2 in. NPT XSEL Process Gauge Liquid-Filled 0-100#
4-1/2 in. 1/2 in. NPT XSEL Process Gauge Liquid-Filled 0-100#
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent load-cycle stability and shock resistance
- Solid front thermoplastic case
- Positive pressure ranges to 30,000 psi
- All lower mount connection gauges are factory prepared for case filling
- Weather tight (IP65)
- Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
- Process industry - chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
- For applications with high dynamic pressure pulsations or vibration a liquid filled case
Documents
Specifications
- ASME:
- ASME B40.100
- Application:
- Industrial
- Color Finish Name:
- Black
- Depth:
- 3-9/29 in
- Diameter:
- 4-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Grade:
- 2A
- Installation Type:
- Lower Mount
- Material:
- Plastic, Aluminum
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 212
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: This product can expose you the chemicals including Lead and Nickel, which are known to the state of California to cause Cancer, birth defects or reproductive harm. For more information go to: www.P65warnings.ca.gov
- Temperature Range:
- -4 to 140 Deg F
- Weight:
- 3 lb