DESCRIPTION

  • Liquid-filled versions for pulsation and vibration control
  • Made in the USA
  • WIKA process gauges are specifically designed for the harshest and most demanding applications in the petro-chemical and processing industries
  • Wide variety of materials and configurations available

Wika 4-1/2 x 1/2 in. Lower Mount Pressure Gauge in Stainless Steel

W9834850

High Pressure:

SPECIFICATIONS

Color Finish
Stainless Steel
Diameter
4-1/2 in
End Connection 1
Lower Mount
Fitting Size 1
1/2 in
High Pressure
200
Low Pressure
0
Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS