DESCRIPTION

  • Engineered to deliver years of accurate service while withstanding vibration, corrosive media, corrosive environments and a wide range of temperature extremes
  • Features a Black Pocan® case, Acrylic window, and Stainless Steel wetted parts
  • Lower mount
  • Specifically designed for the chemical and petroleum processing industries with construction, materials and engineering it takes to withstand rugged conditions

Wika 4-1/2 x 1/4 in. 200 psi Lower Mount Pressure Gauge in Stainless Steel

W9834605

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Color Finish
Black
Diameter
4-1/2 in
End Connection 1
NPT
Fitting Size 1
1/4 in
High Pressure
200
Low Pressure
0
Material
Pocan®
Maximum Pressure
200 psi
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS