DESCRIPTION

  • Adjustable Pointer
  • Warranty of 5 years

Wika Instrument XSEL™ 4-1/2 x 1/4 in. Lower Mount Pressure Gauge in Stainless Steel

W9834

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Collection
XSEL™
Color Finish
Black, Brass, White Aluminum
Diameter
4-1/2 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Grade
2A
High Pressure
60
Low Pressure
0
Material
Stainless Steel, Thermoplastic
Material Type
316 SS, 316L
Maximum Temperature
212
NEMA Specifications
NEMA 4X, NEMA IP65
NSF Certified
No
Temperature Range
-40 to 150 Deg F (-4 to 150 Deg F)
Type
Pressure Gauge

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS