4-1/2 in. 1/2 in. NPT XSEL Process Gauge Liquid-Filled 0-600#
4-1/2 in. 1/2 in. NPT XSEL Process Gauge Liquid-Filled 0-600#
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Thermoplastic
- Pressure - High:
- 600
- Pressure Class:
- 0-600#