4-1/2 x 1/2 in. MNPT 300 psi Plastic and Stainless Steel Pressure Gauge

You last purchased this on
 
WIKA

XSEL® Model 232.34 4-1/2 x 1/2 in. MNPT 300 psi Plastic and Stainless Steel Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

XSEL® Model 232.34 4-1/2 x 1/2 in. MNPT 300 psi Plastic and Stainless Steel Pressure Gauge

  • Fast #
  • Part #W9834869
  • Item #1348023
  • Manufacturer Part #232.34
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lower mount
  • Engineered to deliver years of accurate service while withstanding vibration, corrosive media, corrosive environments and a wide range of temperature extremes
  • Specifically designed for the chemical and petroleum processing industries with construction, materials and engineering it takes to withstand rugged conditions
  • Scale ranges from 0-10 to 0-30,000 psi [0-0.6 to 0-2,000 bar]
  • Safety version with solid baffle wall designed in compliance with the requirements and test conditions of ASME B 40.100
  • With case filling (model 233.34) for applications with high dynamic pressure loads and vibrations
  • Excellent load-cycle stability and shock resistance
  • Features a Black Pocan® case, acrylic window, and stainless steel wetted parts
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B40.100
Application:
Chemical, Environmental Technology, Mining, Offshore, Onshore, Petrochemical, Power Plants
CE Approved:
No
Collection:
XSEL® Model 232.34
Color Finish Name:
Black
Depth:
3-31/100 in
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Grade:
2A
Installation Type:
Lower Mount
Material:
Aluminum, Glass, Plastic, Pocan®, Rubber, Stainless Steel
Material Type:
316L, NBR, Thermoplastic
NSF Certified:
No
Pressure - High:
300
Pressure - Low:
0
Programmability:
Non-programmable
Smart Home Enabled:
No
Temperature Range:
-4 to 212 Deg F (-20 to 100 Deg C)
UL Listed:
No
Weight:
2 lb