4-1/2 x 1/4 in. 160 psi Brass Lower Mount Pressure Gauge Gauge in Stainless Steel
4-1/2 x 1/4 in. 160 psi Brass Lower Mount Pressure Gauge Gauge in Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lower mount
- Features a stainless steel case, brass wetted parts, and an adjustable pointer
- Specifically designed for HVAC market as a contractor's gauge
Documents
Specifications
- ASME:
- ASME B40.100
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Pressure - High:
- 160
- Pressure - Low:
- 0