4 in. 200 psi Pressure Gauge

Part #W9832632  |  Item #1347923  |  Manufacturer Part #233.54

$160.72 EACH

High Pressure:

200

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections
  • Field liquid-fillable
  • Made in the USA

Documents

Specifications

ASME Specifications: ASME B40.100

Color Finish: Stainless Steel

Diameter: 4 in

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 200

Length: 1-19/20 in

Low Pressure: 0

Material: Stainless Steel

Maximum Temperature: 140

NSF Certified: No

Temperature Range: -40 to 60 Deg C (-40 to 140 Deg F)

Type: W9832632