4 in. 300 psi Stainless Steel Lower Mount Pressure Gauge

You last purchased this on
 
WIKA

4 in. 300 psi Stainless Steel Lower Mount Pressure Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

4 in. 300 psi Stainless Steel Lower Mount Pressure Gauge

  • Fast #
  • Part #W9699142
  • Item #1348117
  • Manufacturer Part #213.53
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel case
  • Pressure ranges up to 15,000 psi
  • Vibration and shock resistant
  • Hydraulics and compressors
  • Suitable for gaseous or liquid media that will not obstruct the pressure system
  • Intended for adverse service conditions where pulsating or vibration exists
  • Weather tight (NEMA 4X/IP66)
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.100
Application:
Industrial
Color Finish Name:
White
Depth:
1-8/9 in
Diameter:
4 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Installation Type:
Lower Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-89/100 in
Material:
Stainless Steel, Aluminum
Material Type:
304
Maximum Temperature:
140
NEMA:
NEMA 4X
NSF Certified:
No
Pressure - High:
300
Pressure - Low:
0
Product Type:
Glycerin Filled
Temperature Range:
-4 to 140 Deg F
Weight:
1.76 lb