DESCRIPTION

  • Field liquid-fillable
  • Made in the USA
  • These WIKA industrial series gauges feature all Stainless Steel construction and are engineered to provide long service life in the most demanding petro-chem, process and industrial applications
  • Welded case-to-socket connections

Wika 4 x 1/2 in. Lower Mount Gauge in Stainless Steel

W9745718

High Pressure:

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Lower Mount
High Pressure
1000
Low Pressure
0

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS