DESCRIPTION

  • Low cost
  • Made in the USA
  • WIKA Commercial Series Gauges are the ideal choice for general industrial applications compatible with brass including; pumps, compressors, hydraulic and pneumatic equipment
  • Wide variety of sizes and configurations available

Wika 4 x 1/4 in. 30 psi Brass Lower Mount Pressure Gauge

W4255951

High Pressure:

SPECIFICATIONS

ASME Specifications
ASME B40.100
Diameter
4 in
End Connection 1
Lower Mount
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
150
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS