WIKA

4 x 1/2 in. 160 psi Lower Mount Pressure Gauge

Part #W9314164  |  Manufacturer Part #213.40

High Pressure:

160
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B40.100

Diameter: 4 in

End Connection 1: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

High Pressure: 160

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Forged Brass

Maximum Temperature: 140

Temperature Range: -40 to 140 Deg F

Type: W9314164