4 x 1/4 in. NPT 300 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge
4 x 1/4 in. NPT 300 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge
Frequently Purchased Together
Product Details
- Lower mount
- Typical applications include: pumps, hydraulic and pneumatic systems, compressors, contractor's gauge, and applications where measured media does not corrode brass
- Standard pressure gauge is designed for long and reliable service under rugged conditions
Documents
Specifications
- ASME:
- ASME B40.1 Grade B
- Application:
- Compressors, Hydraulic, Pneumatic, Pumps
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- B
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Copper Alloy, Plastic, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure - Low:
- -30
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- -40 to 140 Deg F (-40 to 60 Deg C)
- UL Listed:
- No