• Cart

DESCRIPTION

  • Liquid-filled versions for pulsation and vibration control
  • Made in the USA
  • These WIKA industrial series gauges feature Stainless Steel cases and Brass wetted parts to provide rugged and economical service for industrial applications compatible with Brass
  • Wide variety of sizes and configurations available

Wika 4 x 1/4 in. 60 psi Brass Lower Mount Fill Pressure Gauge in Stainless Steel

W9699117

High Pressure:

60

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Lower Mount
High Pressure
60
Lead Law Compliance Level
Not Approved for Potable Water Applications
Low Pressure
0
Material
Brass

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS