4 x 1/4 in. MPT 600 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge

Part #W9699168  |  Item #1348146  |  Manufacturer Part #213.53

$74.64 EACH

High Pressure:

600

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Vibration resistant glycerin filled
  • Back mount center
  • Signature seat & chrome tank lever
  • Includes trim and lid

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B40.100

Application: Compressors, Hydraulic, Shipbuilding

CE Approved: No

Color Finish: Black, Stainless Steel, White Aluminum

Diameter: 4 in

End Connection 1: MPT

End Connections: MPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Grade: A

High Pressure: 600

Installation Type: Lower Mount

Lead Law Compliance Level: Not Approved for Potable Water Applications

Low Pressure: 0

Material: Aluminum, Copper Alloy, Plastic, Stainless Steel

Material Type: 316L, ABS

NEMA Specifications: NEMA 4X, NEMA IP65

NSF Certified: No

Programmability: Non-programmable

Smart Home Enabled: No

Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)

UL Listed: No