500 psi 35V Pressure Transmitter

You last purchased this on
 
WIKA

500 psi 35V Pressure Transmitter

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

500 psi 35V Pressure Transmitter

  • Fast #
  • Part #W50709356
  • Item #4105193
  • Manufacturer Part #PSD-30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Programmable solid state switches
  • Easy push button programming
  • Ideal for pumps and compressors
  • The large push buttons provide the user with tactile feedback for immediate confirmation that the touch event was registered by the transmitter
  • The display is as large as possible and positioned at an angle so the pressure reading is visible from a distance of at least 10'
  • It is used so alphanumeric messages are much easier to understand
  • The pressure transmitter has award winning functionality and design
  • Large led display
  • Accuracy 1.0%
  • The user friendly menu navigation layout features standardized menu navigation and display parameters
  • Requires Certification

Specifications

Application:
Pressure
End Connection 1:
MNPT
End Connection 2:
NPT
End Connections:
MNPT x NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Stainless Steel, Plastic
Material Type:
316, PBT
NEMA:
NEMA 4X
Pressure - High:
500
Pressure - Low:
0
Temperature Range:
-4 to 158 Deg F
Tool Type:
Transmitter
UL Listed:
Yes
Volts:
35V