500 psi Steel Schedule 40 Siphon

You last purchased this on
 
WIKA

500 psi Steel Schedule 40 Siphon

This product requires certification to purchase.
Brand image
You last purchased this on
 
WIKA

500 psi Steel Schedule 40 Siphon

  • Fast #
  • Part #W4201787
  • Item #1348159
  • Manufacturer Part #910.15
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to protect the pressure gauge from the effect of hot pressure media and to reduce the effect of rapid pressure surges
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Pressure - Maximum:
500 psi
UL Listed:
No