2-1/2 x 1/4 in. MPT 60 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge
2-1/2 x 1/4 in. MPT 60 psi Aluminum Dial, Copper Alloy Movement, Plastic Pointer and Stainless Steel Pressure Gauge
Frequently Purchased Together
Product Details
- Economical
- Large dial for readability
- WIKA contractor series gauges provide lasting service for installed equipment and static line pressure applications
- Made in the USA
Documents
Specifications
- ASME:
- ASME B40.100 Grade A
- Application:
- Compressors, Hydraulic, Shipbuilding
- CE Approved:
- No
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Copper Alloy, Plastic, Stainless Steel
- Material Type:
- 316L, ABS
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Pressure - Maximum:
- 15000 psi
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Temperature Range:
- 14 to 140 Deg F (-20 to 85 Deg C)
- UL Listed:
- No