600 psi 140F Lower Mount Liquid Filled Case Pressure Gauge
600 psi 140F Lower Mount Liquid Filled Case Pressure Gauge
Frequently Purchased Together
Product Details
- Economical
- Large dial for readability
- WIKA contractor series gauges provide lasting service for installed equipment and static line pressure applications
- Made from solid Vikrell material for strength, durability, and lasting beauty
- Complete 3-piece wall set
- Lightly textured swirl-gloss finish hides scratches from everyday use
- Made in the USA
Documents
Specifications
- ASME:
- ASME B40.100 Grade A
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass, Stainless Steel, Copper Alloy, Plastic, Rubber
- Material Type:
- 304L, 304 SS, ABS, EPDM, Buna-N
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure - Low:
- 0
- Pressure - Maximum:
- 15000 psi
- Product Type:
- Pressure Gauge
- Temperature Range:
- -20 to 60 Deg C (-4 to 140 Deg F)