WIKA
Bourdon 12 in. Stainless Steel Tube Pressure Gauge
Part #W50143981 | Item #4933126 | Manufacturer Part #50143981 213.53
Diameter:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5
How to get it:
Product Details
- Vibration resistant glycerin filled
- Bottom connection 1/4" brass
- For blower service, select gauge with a midpoint pressure reading that corresponds to your blower’s normal operating pressure
- We recommend liquid filled gauges because they cushion the gauge mechanism from pulsation inherent in pd blowers
- For maximum gauge protection, we offer miniature ball valves for isolating gauges from all pulsation during extended periods of time when gauges are not being read
- Liquid filled for pulsation dampening
- Lead free models
- Most economical option
Documents
Specifications
ASME Specifications: ASME B40.100
Collection: Bourdon
Color Finish: Black, Stainless Steel, White Aluminum
Diameter: 4 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Grade: 1A
High Pressure: 30
Length: 3-13/100 in
Low Pressure: 0
Material: Aluminum, Brass, Copper Alloy, Stainless Steel
Material Type: 304 SS
Maximum Temperature: 140
NEMA Specifications: NEMA 4X, NEMA IP65
NSF Certified: No
Pressure Class: 30#
Product Type: Pressure Gauge
Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)