WIKA
Bourdon 2-1/2 in. 15 psi 1/4 in. MNPT Pressure Gauge Lead Free
Part #W52734477 | Item #5122918 | Manufacturer Part #213.53DW.25
High Pressure:
How to get it:
Product Details
- Vibration resistant glycerin filled
- Stainless steel case
- Safe for potable water applications
Lead Law Compliant
Specifications
ASME Specifications: ASME B40.100
Collection: Bourdon
Color Finish: Black, Stainless Steel, White Aluminum
Diameter: 2-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Grade: A
High Pressure: 15
Lead Law Compliant: Yes
Low Pressure: 0
Material: Copper Alloy, Stainless Steel
Material Type: 304 SS
Maximum Temperature: 140
NEMA Specifications: NEMA 4X, NEMA IP65
NSF Certified: No
Product Type: Pressure Gauge
Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)
-
Starting at $90.73
-
Starting at $64.85
-
Starting at $217.96
-
Starting at $99.52
-
Starting at $240.36
-
Starting at $95.80
-
Starting at $26.08
-
Starting at $65.30
-
Starting at $95.80
-
Starting at $172.63
-
Starting at $87.55