Bourdon 2-1/2 in. 200 psi 1/4 in. MNPT Glycerin Filled Pressure Gauge Lead Free

Part #W9831903  |  Item #4104828  |  Manufacturer Part #233.54

$99.16 EACH

High Pressure:

200
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 65
  • Pallet: 1820
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Can be recalibrated
  • Adjustable Pointer
  • Stainless steel case
  • Glycerin-filled
  • Bourdon style with 316SS wetted parts
  • Accuracy 2-1/2" ± 0.25% of span

Specifications

ASME Specifications: ASME B40.100

Collection: Bourdon

Color Finish: Black, Stainless Steel, White Aluminum

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Glass Type: Laminated

Grade: A

High Pressure: 200

Length: 1-8/25 in

Low Pressure: 0

Material: Rubber, Stainless Steel

Material Type: 304, 316 SS, Buna-N

Maximum Temperature: 212

NEMA Specifications: NEMA 4X, NEMA IP65

NSF Certified: No

Product Type: Pressure Gauge

Temperature Range: -40 to 140 Deg F (-4 to 140 Deg F)