WIKA
Bourdon 2-1/2 in. 200 psi 1/4 in MNPT Pressure Gauge Lead Free
Part #W52571301 | Item #7095082 | Manufacturer Part #52571301
High Pressure:
How to get it:
Product Details
- Safe for potable water applications
- Dry;not fillable
- Stainless steel case
- Color/finish: black
- Accuracy +/- 3-2/3% of span
Lead Law Compliant
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASME Specifications: ASME B40.100
Collection: Bourdon
Color Finish: Black, White Aluminum
Diameter: 2-1/2 in
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 200
Lead Law Compliant: Yes
Low Pressure: 0
Material: Brass, Copper Alloy, Plastic, Steel
Material Type: ABS
Maximum Temperature: 140
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Product Type: Pressure Gauge
Temperature Range: -40 to 140 Deg F
-
Starting at $90.73
-
Starting at $64.85
-
Starting at $217.96
-
Starting at $99.52
-
Starting at $240.36
-
Starting at $95.80
-
Starting at $26.08
-
Starting at $65.30
-
Starting at $95.80
-
Starting at $172.63
-
Starting at $87.55