WIKA
Bourdon 2-1/2 in. 300 psi 1/4 in. MNPT Dry Pressure Gauge Lead Free
Part #W9744959 | Item #1347967 | Manufacturer Part #232.54
High Pressure:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5,
- Case: 100
How to get it:
Product Details
- Vibration and shock resistant
- All stainless steel construction
- Pressure ranges up to 15,000 psi
- Weather tight (NEMA 4X/IP65)
- Intended for adverse service conditions where pulsating or vibration exists
- Process industry - chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
- Suitable for gaseous or liquid media that will not obstruct the pressure system
Documents
Specifications
ASME Specifications: ASME B40.100
Application: Industrial
Collection: Bourdon
Color Finish: White
Diameter: 2-1/2 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Glass Type: Laminated
Grade: A
High Pressure: 300
Installation Type: Lower Mount
Length: 1-8/25 in
Low Pressure: 0
Material: Aluminum, Stainless Steel
Material Type: 304
Maximum Temperature: 212
NEMA Specifications: NEMA 4X
NSF Certified: No
Product Type: Dry
Temperature Range: -40 to 140 Deg F
Weight: 0.36