WIKA
Bourdon 2-1/2 in. 300 psi Pressure Gauge
Part #W9318208 | Item #4103189 | Manufacturer Part #213.40
High Pressure:
300Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 5
How to get it:
Product Details
Not Approved for Potable Water Applications
Specifications
ASME Specifications: ASME B40.100 Grade 1A, ASME B40.100 Grade A
Collection: Bourdon
Color Finish: Brass
Diameter: 2-1/2 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 300
Lead Law Compliance Level: Not Approved for Potable Water Applications
Low Pressure: 15
Material: Copper Alloy, Plastic
Material Type: Acrylic
Maximum Pressure: 15000 psi
Maximum Temperature: 140
NSF Certified: No
Product Type: Pressure Gauge
Temperature Range: Up to 140 Deg F