Bourdon 2-1/2 in. 60 psi 1/4 in MNPT Pressure Gauge Lead Free

Part #W52571271  |  Item #7095074  |  Manufacturer Part #52571271

$27.90 EACH

High Pressure:

60
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Safe for potable water applications
  • Dry;not fillable
  • Stainless steel case
  • Color/finish: black
  • Accuracy +/- 3-2/3% of span

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B40.100

Collection: Bourdon

Color Finish: Black, White Aluminum

Diameter: 2-1/2 in

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 60

Lead Law Compliant: Yes

Low Pressure: 0

Material: Brass, Copper Alloy, Plastic, Steel

Material Type: ABS

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Pressure Gauge

Temperature Range: -40 to 140 Deg F