Bourdon 2-1/2 in. 60 psi Dry Pressure Gauge

Part #W9744851  |  Item #1405808  |  Manufacturer Part #232.54

$94.43 EACH

High Pressure:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Vibration and shock resistant
  • All stainless steel construction
  • Pressure ranges up to 15,000 psi
  • Weather tight (NEMA 4X/IP65)
  • Intended for adverse service conditions where pulsating or vibration exists
  • Process industry - chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
  • Suitable for gaseous or liquid media that will not obstruct the pressure system

Documents

Specifications

ASME Specifications: ASME B40.100

Application: Industrial

Collection: Bourdon

Color Finish: White

Diameter: 2-1/2 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Glass Type: Laminated

Grade: A

High Pressure: 60

Installation Type: Lower Mount

Length: 1-8/25 in

Material: Aluminum, Stainless Steel

Material Type: 304

Maximum Temperature: 212

NEMA Specifications: NEMA 4X

NSF Certified: No

Product Type: Dry

Temperature Range: -40 to 140 Deg F

Weight: 0.36